TIMKEN

TIMKEN Pillow block unit V-Lock® QVSN16V212ST

  • ERIKS:14201921
  • Manufacturer:883450147316
Image 1
Save to list

€812.58/ pieceexcl. VAT

€983.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/4 in