TIMKEN

TIMKEN Pillow block unit V-Lock® QVSN14V208SM

  • ERIKS:14201901
  • Manufacturer:883450177382
Image 1
Save to list

€686.96/ pieceexcl. VAT

€831.22incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.1/2 in