TIMKEN

TIMKEN Pillow block unit V-Lock® QVSN11V200SO

  • ERIKS:14201873
  • Manufacturer:883450107624
Image 1
Save to list

€477.85/ pieceexcl. VAT

€578.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QVSN
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
V-Lock®
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2 in