TIMKEN

TIMKEN Pillow block unit Setscrew Locking YASM2 3/16

  • ERIKS:13163642
  • Manufacturer:087796189539
Image 1
Save to list

€262.25/ pieceexcl. VAT

€317.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YASM
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in