TIMKEN

TIMKEN Pillow block unit Setscrew Locking YASM1 1/2

  • ERIKS:13163652
  • Manufacturer:087796196773
Image 1
Save to list

€158.10/ pieceexcl. VAT

€191.30incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YASM
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in