TIMKEN

TIMKEN Pillow block unit Setscrew Locking YAS2 SGT

  • ERIKS:14199917
  • Manufacturer:087796314214
Image 1
Save to list

€179.49/ pieceexcl. VAT

€217.18incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2 in