TIMKEN

TIMKEN Pillow block unit Setscrew Locking YAS1 3/16 SGT

  • ERIKS:13163667
  • Manufacturer:087796265721
Image 1
Save to list

€104.41/ pieceexcl. VAT

€126.34incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/16 in