TIMKEN

TIMKEN Pillow block unit Setscrew Locking YAS 55 SGT

  • ERIKS:14199912
  • Manufacturer:013992133304
Image 1
Save to list

€225.02/ pieceexcl. VAT

€272.27incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
YAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm