

€1,312.00/ pieceexcl. VAT
€1,587.52incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 130 mm |
Length | 600 mm |
Height | 355 mm |
Shaft height | 180 mm |
Centre distance of mounting holes | 480 mm |
Bearing | UC326 |