

€975.07/ pieceexcl. VAT
€1,179.83incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 120 mm |
Length | 570 mm |
Height | 316 mm |
Shaft height | 160 mm |
Centre distance of mounting holes | 450 mm |
Bearing | UC324 |