TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP322

  • ERIKS:14195384
  • Manufacturer:013992169853
Image 1
Save to list

€720.95/ pieceexcl. VAT

€872.35incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
110 mm
Length
520 mm
Height
296 mm
Shaft height
150 mm
Centre distance of mounting holes
400 mm
Bearing
UC322