

€313.89/ pieceexcl. VAT
€379.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 80 mm |
Length | 400 mm |
Height | 209 mm |
Shaft height | 106 mm |
Centre distance of mounting holes | 300 mm |
Bearing | UC316 |