TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP315-48

  • ERIKS:14195372
  • Manufacturer:013992169402
Image 1
Save to list

€338.31/ pieceexcl. VAT

€409.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3 in
Length
380 mm
Height
198 mm
Shaft height
100 mm
Centre distance of mounting holes
290 mm
Bearing
UC315-48