

€223.31/ pieceexcl. VAT
€270.21incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 70 mm |
Length | 360 mm |
Height | 186 mm |
Shaft height | 95 mm |
Centre distance of mounting holes | 280 mm |
Bearing | UC314 |