TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP313

  • ERIKS:14195366
  • Manufacturer:013992169150
Image 1
Save to list

€181.77/ pieceexcl. VAT

€219.94incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
65 mm
Length
340 mm
Height
176 mm
Shaft height
90 mm
Centre distance of mounting holes
260 mm
Bearing
UC313