

€87.24/ pieceexcl. VAT
€105.56incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1.3/4 in |
Length | 245 mm |
Height | 132 mm |
Shaft height | 67 mm |
Centre distance of mounting holes | 190 mm |
Bearing | UC309-28 |