

€47.50/ pieceexcl. VAT
€57.48incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 1 in |
Length | 175 mm |
Height | 85 mm |
Shaft height | 45 mm |
Centre distance of mounting holes | 132 mm |
Bearing | UC305-16 |