

€130.41/ pieceexcl. VAT
€157.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M 20 |
Shaft diameter | 2.3/4 in |
Length | 266 mm |
Height | 157 mm |
Shaft height | 79.4 mm |
Centre distance of mounting holes | 210 mm |
Bearing | UC214-44 |
Dynamic load rating | 62200 N |
Static load rating | 44100 N |