TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP214

  • ERIKS:13163879
  • Manufacturer:087796073180
Image 1
Save to list

€111.66/ pieceexcl. VAT

€135.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 20
Shaft diameter
70 mm
Length
266 mm
Height
157 mm
Shaft height
79.4 mm
Centre distance of mounting holes
210 mm
Bearing
UC214
Dynamic load rating
62200 N
Static load rating
44100 N