TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP212-38

  • ERIKS:13163883
  • Manufacturer:087796139947
Image 1
Save to list

€86.54/ pieceexcl. VAT

€104.71incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 16
Shaft diameter
2.3/8 in
Length
241 mm
Height
138 mm
Shaft height
69.8 mm
Centre distance of mounting holes
184 mm
Bearing
UC212-38
Dynamic load rating
52400 N
Static load rating
36200 N