TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP209-26

  • ERIKS:13163896
  • Manufacturer:087796139589
Image 1
Save to list

€38.50/ pieceexcl. VAT

€46.59incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
1.5/8 in
Length
190 mm
Height
106 mm
Shaft height
54 mm
Centre distance of mounting holes
146 mm
Bearing
UC209-26
Dynamic load rating
34100 N
Static load rating
21300 N