TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP209

  • ERIKS:13163897
  • Manufacturer:087796072190
Image 1
Save to list

€38.82/ pieceexcl. VAT

€46.97incl. VAT

5 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M 14
Shaft diameter
45 mm
Length
190 mm
Height
106 mm
Shaft height
54 mm
Centre distance of mounting holes
146 mm
Bearing
UC209
Dynamic load rating
34100 N
Static load rating
21300 N