TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP205-16

  • ERIKS:13163910
  • Manufacturer:087796071957
Image 1
Save to list

€23.75/ pieceexcl. VAT

€28.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
1 in
Length
140 mm
Height
70 mm
Shaft height
36.5 mm
Centre distance of mounting holes
105 mm
Bearing
UC205-16
Dynamic load rating
14000 N
Static load rating
7850 N