

€20.71/ pieceexcl. VAT
€25.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | UCP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Bolt size | M10 |
Shaft diameter | 3/4 in |
Length | 127 mm |
Height | 65 mm |
Shaft height | 33.3 mm |
Centre distance of mounting holes | 95 mm |
Bearing | UC204-12 |
Dynamic load rating | 12800 N |
Static load rating | 6700 N |