TIMKEN

TIMKEN Pillow block unit Setscrew Locking UCP202

  • ERIKS:13163918
  • Manufacturer:087796071070
Image 1
Save to list

€17.06/ pieceexcl. VAT

€20.64incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Bolt size
M10
Shaft diameter
15 mm
Length
127 mm
Height
60 mm
Shaft height
30.2 mm
Centre distance of mounting holes
95 mm
Bearing
UC202
Dynamic load rating
12800 N
Static load rating
6700 N