






€440.87/ pieceexcl. VAT
€533.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 184 mm |
Height | 97 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 137 mm |
Bearing | SUC208/FVSL613 |
Dynamic load rating | 24800 N |
Static load rating | 14300 N |