






€229.99/ pieceexcl. VAT
€278.29incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCSP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Stainless steel |
Bearing material | Stainless steel |
Shaft diameter | 25 mm |
Length | 140 mm |
Height | 69 mm |
Shaft height | 36.5 mm |
Centre distance of mounting holes | 105 mm |
Bearing | SUC205/FVSL613 |
Dynamic load rating | 11900 N |
Static load rating | 6300 N |