TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCSP205-16/F

  • ERIKS:13595370
  • Manufacturer:013992247254
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€170.92/ pieceexcl. VAT

€206.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCSP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Stainless steel
Bearing material
Stainless steel
Shaft diameter
1 in
Length
140 mm
Height
69 mm
Shaft height
36.5 mm
Centre distance of mounting holes
105 mm
Bearing
SUC205-16/F
Dynamic load rating
11900 N
Static load rating
6300 N