TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP210-31/FVSL613

  • ERIKS:14072159
  • Manufacturer:013992249289
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€436.02/ pieceexcl. VAT

€527.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.15/16 in
Length
206 mm
Height
114 mm
Shaft height
57.2 mm
Centre distance of mounting holes
159 mm
Bearing
SUC210-31/FVSL613
Dynamic load rating
29800 N
Static load rating
18600 N