TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP209/FVSL613

  • ERIKS:14072156
  • Manufacturer:013992248787
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€356.55/ pieceexcl. VAT

€431.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
45 mm
Length
192 mm
Height
106 mm
Shaft height
54 mm
Centre distance of mounting holes
146 mm
Bearing
SUC209/FVSL613
Dynamic load rating
27800 N
Static load rating
16200 N