TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP208/FVSL613

  • ERIKS:14072154
  • Manufacturer:013992248732
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€288.18/ pieceexcl. VAT

€348.70incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
40 mm
Length
184 mm
Height
101 mm
Shaft height
49.2 mm
Centre distance of mounting holes
137 mm
Bearing
SUC208/FVSL613
Dynamic load rating
24800 N
Static load rating
14300 N