






€242.77/ pieceexcl. VAT
€293.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 35 mm |
Length | 168 mm |
Height | 94.5 mm |
Shaft height | 47.6 mm |
Centre distance of mounting holes | 127 mm |
Bearing | SUC207/FVSL613 |
Dynamic load rating | 21800 N |
Static load rating | 12300 N |