






€204.50/ pieceexcl. VAT
€247.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | SUCPLP |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 30 mm |
Length | 163 mm |
Height | 84 mm |
Shaft height | 42.9 mm |
Centre distance of mounting holes | 119 mm |
Bearing | SUC206/FVSL613 |
Dynamic load rating | 16500 N |
Static load rating | 9050 N |