TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP206-20/FVSL613

  • ERIKS:14072149
  • Manufacturer:013992249036
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€204.50/ pieceexcl. VAT

€247.45incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
1.1/4 in
Length
163 mm
Height
84 mm
Shaft height
42.9 mm
Centre distance of mounting holes
119 mm
Bearing
SUC206-20/FVSL613
Dynamic load rating
16500 N
Static load rating
9050 N