TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP204/FVSL613

  • ERIKS:14072142
  • Manufacturer:013992248534
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€145.09/ pieceexcl. VAT

€175.56incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
20 mm
Length
127 mm
Height
65.5 mm
Shaft height
33.3 mm
Centre distance of mounting holes
95 mm
Bearing
SUC204/FVSL613
Dynamic load rating
10900 N
Static load rating
5350 N