TIMKEN

TIMKEN Pillow block unit Setscrew Locking SUCPLP204-12/F

  • ERIKS:13596017
  • Manufacturer:013992248565
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€95.11/ pieceexcl. VAT

€115.08incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SUCPLP
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Plastic
Bearing material
Stainless steel
Shaft diameter
3/4 in
Length
127 mm
Height
65.5 mm
Shaft height
33.3 mm
Centre distance of mounting holes
95 mm
Bearing
SUC204-12/F
Dynamic load rating
10900 N
Static load rating
5350 N