TIMKEN

TIMKEN Pillow block unit Setscrew Locking SAS 5/8

  • ERIKS:13164166
  • Manufacturer:087796056534
Image 1
Save to list

€55.68/ pieceexcl. VAT

€67.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
5/8 in