TIMKEN

TIMKEN Pillow block unit Setscrew Locking SAS 3/4

  • ERIKS:13164167
  • Manufacturer:087796056817
Image 1
Save to list

€57.64/ pieceexcl. VAT

€69.74incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
3/4 in