TIMKEN

TIMKEN Pillow block unit Setscrew Locking SAK1 1/4

  • ERIKS:13164186
  • Manufacturer:087796156159
Image 1
Save to list

€78.53/ pieceexcl. VAT

€95.02incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
SAK
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/4 in