TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPL18A308SM

  • ERIKS:12600842
  • Manufacturer:883450188586
Image 1
Save to list

€1,451.91/ pieceexcl. VAT

€1,756.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.1/2 in
Bearing
22218