TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPL13A060ST

  • ERIKS:12600756
  • Manufacturer:883450332514
Image 1
Save to list

€634.69/ pieceexcl. VAT

€767.97incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
60 mm
Bearing
22213