TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPL11A055SO

  • ERIKS:13166483
  • Manufacturer:883450332385
Image 1
Save to list

€597.45/ pieceexcl. VAT

€722.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
55 mm
Bearing
22211