TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPL08A108SM

  • ERIKS:14200026
  • Manufacturer:883450403771
Image 1
Save to list

€358.58/ pieceexcl. VAT

€433.88incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPL
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.1/2 in