TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPF20A315SM

  • ERIKS:12600680
  • Manufacturer:883450189354
Image 1
Save to list

€2,254.51/ pieceexcl. VAT

€2,727.96incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.15/16 in
Bearing
22220