TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPF15A300ST

  • ERIKS:12600649
  • Manufacturer:883450046381
Image 1
Save to list

€1,042.82/ pieceexcl. VAT

€1,261.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3 in
Bearing
22215