TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAPF15A211SM

  • ERIKS:14200013
  • Manufacturer:883450299121
Image 1
Save to list

€1,042.82/ pieceexcl. VAT

€1,261.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAPF
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
4-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
2.11/16 in