TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAP18A307ST

  • ERIKS:12600583
  • Manufacturer:883450045483
Image 1
Save to list

€1,451.91/ pieceexcl. VAT

€1,756.81incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAP
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
3.7/16 in
Bearing
22218