TIMKEN

TIMKEN Pillow block unit Setscrew Locking QAP09A111ST

  • ERIKS:14200000
  • Manufacturer:883450962643
Image 1
Save to list

€408.00/ pieceexcl. VAT

€493.68incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
QAP
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
Setscrew Locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
1.11/16 in