TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar VAS2 3/16

  • ERIKS:13163778
  • Manufacturer:087796061453
Image 1
Save to list

€193.26/ pieceexcl. VAT

€233.84incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
2.3/16 in