TIMKEN

TIMKEN Pillow block unit Eccentric Locking Collar VAS1 3/8

  • ERIKS:13163781
  • Manufacturer:087796058989
Image 1
Save to list

€90.34/ pieceexcl. VAT

€109.31incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
VAS
Housing style
Pillow Block
Bearing type
Ball bearing
Number of bolt holes
2-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
1.3/8 in